Deep Groove Ball Bearing, 60mm Bore, Max. RPM: 4500
Mfr # 2101072895
Zoro # G3788289
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Sealed with Snap Ring
Bore Dia.
60mm
Outside Dia.
130mm
Width
31mm
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2101072895
Zoro #
G3788289
UPC #
-
Country of Origin
Türkiye
Dimensions
Bore Dia.
60mm
Outside Dia.
130mm
Width
31mm
Details
Item
Radial Ball Bearing
Bearing Type
Sealed with Snap Ring
Cage Material
Steel
Max. RPM
4500
Industry Number
6312 2RSNR
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Polyrex EM Grease
Description
Deep Groove Ball Bearing,60mmBore130mmOD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.