Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix T-Shirt, 100% Polyester, Orange, 3XL LUX-SSTP2-O3X

T-Shirt, 100% Polyester, Orange, 3XL (Discontinued)

  • Mfr # LUX-SSTP2-O3X
  • Zoro # G3788321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSTP2-O3X
Zoro #
G3788321
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
42" to 49"

Details

Item
T-Shirt
Closure Type
Pullover
Fabric Weight
6 oz
Color
Orange
Material
100% Polyester
ANSI Class
2
Standards
ANSI/ISEA 107-2010
ANSI Type
Class 2

Description

T-Shirt, ANSI Class 2, Material 100 Percent Polyester, Number of Outside Pockets 1, Color Orange, Size 3XL, Fabric Weight 6 oz, Standards ANSI/ISEA 107-2010, ANSI Type Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.