Ball Bearing, 30mm Bore, 72mm Shielded

  • Mfr # 2101072520

  • Zoro # G3788657


product price:  $12.19
/ea

Key Features

Bearing Type
Electric Motor, Shielded
System of Measurement
Inch
Bore Dia.
30mm
Outside Dia.
72mm
Width
19mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2101072520
Zoro #
G3788657
UPC #
-
Country of Origin
Türkiye

Dimensions

Bore Dia.
30mm
Outside Dia.
72mm
Width
19mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Shielded
System of Measurement
Inch
Cage Material
Steel
Industry Number
6306 ZZ
Max. RPM
8400
Temp. Range
-20 Degrees F to +248 Degrees F
Lubrication
Polyrex EM Grease

Description

Ball Bearing, 30mm Bore, 72mmOD,Shielded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.