Compressor Lubricant, NXT ABR 32, 5 gal.

  • Mfr # MSF2031003

  • Zoro # G3789788


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor
Base
Synthetic
Container Type
Pail
ISO Viscosity Grade
32
Container Size
5 gal.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSF2031003
Zoro #
G3789788
UPC #
816692025487
Country of Origin
United States

Dimensions

Container Size
5 gal.

Details

Sub-Category
Compressor
Item
Alkylbenzene-Based (ABR) Refrigeration Compressor Lubricant
Base
Synthetic
Container Type
Pail
ISO Viscosity Grade
32
Viscosity Index
107
Color
Amber
Standards
OSHA HazCom Standard 29 CFR 1910.1200

Description

Compressor Lubricant,NXT ABR 32,5 gal.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.