Compressor Lubricant, NXT ABR 32, 55 gal.
Mfr # MSF2031001
Zoro # G3789849
product price:Â $1,719.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Sub-Category
Compressor
Base
Synthetic
Container Type
Drum
ISO Viscosity Grade
32
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MSF2031001
Zoro #
G3789849
UPC #
816692026323
Country of Origin
United States
Dimensions
Container Size
55 gal.
Details
Sub-Category
Compressor
Item
Alkylbenzene-Based (ABR) Refrigeration Compressor Lubricant
Base
Synthetic
Container Type
Drum
ISO Viscosity Grade
32
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Color
Amber
Viscosity Index
107
Description
Compressor Lubricant,NXT ABR 32,55 gal.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.