Sports Drink, Low Calorie, 12 oz., PK18
Mfr # 12324
Zoro # G3791218
product price:Â $20.89
/pk 18, $1.16/eaKey Features
Drink Content Type
Regular
Thirst Quencher Package Size
12 oz
Color
Orange, Red, Yellow
Electrolyte Type
Maintenance
Packaging
Single-Serve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12324
Zoro #
G3791218
UPC #
052000123241
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
12 oz
Container Size
12 fl oz
Details
Item
Sports Drink
Drink Content Type
Regular
Flavor
Fruit Punch/Lemon-Lime/Orange
Color
Orange, Red, Yellow
Electrolyte Type
Maintenance
Packaging
Single-Serve
Drink Form
Ready-to-Drink
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Not Included
Includes All Natural Ingredients
All Natural Ingredients Not Included
Description
Sports Drink, Thirst Quencher Form Ready to Drink, Flavor Fruit Punch/Lemon-Lime/Orange, Yield per Unit Not Applicable, Regular, Thirst Quencher Package Size 12 oz, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.