Hi-Vis Cut Resistant Coated Gloves, Cut Level A1 , Dipped , Nitrile , Sandy , 3XL 1 PR

  • Mfr # 1095-XXXL (12)

  • Zoro # G3791744


product price:  $19.55
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, High Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1095-XXXL (12)
Zoro #
G3791744
UPC #
812013029400
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
12

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, High Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
0
Series
Helix(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
ANSI/ISEA Cut Grams
255
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Finger Material
TPR
Standards
ANSI/ISEA 138, CE
Thumb Style
Full
Glove Hand Style
Left and Right
Stitching Material
Nylon
Puncture Resistant
Yes
Application
Industrial
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Force
10 N
Palm Material
Nitrile
Weight
0.3 lb.
ANSI/ISEA Puncture Level
2
Brand and Series
Hexarmor Helix(R) 1095
ANSI/ISEA Abrasion Cycles
20,001
ANSI/ISEA Cut Load
255 g
EN 388 Rating
4121XP
Waterproof
No
Glove Liner Material
Unlined
Includes Pull Strap
No
Insulated
No
Silicone-Free
No
Fabric Weight
6 oz
ANSI/ISEA Impact Force
9 N
Glove Coating Color
Black
Cut-Resistance Coverage
Full
Latex-Free
No
Anti-Static
No
Low-Profile Impact Protection
Yes
Touchscreen Compatible
No
Finger Coverage
Full Finger
Glove Back Material
TPR
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
HPPE Nylon Blend
Impact Protection Style
Low-Profile
Pairs per Package
1
Reversible
No
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Sold As
Pair
ANSI/ISEA Needlestick Level - Palm
Not Rated
Hand Protection Style
Glove
Knuckle Protection Material
TPR
Palm Type
Coated
Hem Style
Finished
Knit Material Color
Gray
Lint-Free
No
Cuff Color
Gray
Oil-Resistant
Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4121XP, Standards ANSI/ISEA 138, CE, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.