Cold Protection Gloves, Pigskin Leather Palm, Knit Cuff, Orange/Tan, 1 PR

  • Mfr # IEX-HVIP5-06-XXL
  • Zoro # G1611170
product price: 
$
36.49
/pr

Key Features

Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IEX-HVIP5-06-XXL
Zoro #
G1611170
UPC #
696511866565
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Length
12 in
Cuff Length
3 in
Glove Length
12 19/32 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Cold Protection Gloves
Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Finger Style
Full Finger
Thumb Material
Grain Pigskin Leather
Palm Material
Pigskin Leather
ANSI/ISEA Cut Level
A5
Closure Type
Elastic
Stitching Material
Kevlar(R)
Temp. Range
Up to 20 Degrees F
Back Material
Polyester
Finger Material
Grain Pigskin Leather
Cut
Gunn
Lining
Insulated
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
5
Includes Pinch Point Protection
Yes
Knuckle Protection Material
TPR
Includes ID Panel
Yes
Impact Protection Style
Standard
Cut-Resistance Coverage
Palm Side
Reflective Backing
Yes
Internal Reinforcement Material
Aramid
Glove Safety Features
High-Visibility
Rope Channel Reinforcement
No
EN 388 Rating
3544
Insulated
Yes
Includes Keypad Nib
No
Leather Color
Brown/Yellow
Windproof
Yes
Includes Red Palm
No
Cuff Color
Orange
Water Resistant
No
Leather Palm Process
Grain
Thumb Sweat Wipe
No
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Touchscreen Compatible
No
Cuff Material
Nylon
Brand and Series
IronClad Hi-Viz
EN 388 Impact Rated
No
Min. Temp.
20 Degrees F
Glove Back Color
Orange/Yellow
Glove Back Material
Polyester
ANSI/ISEA Puncture Force
203 N
Leather Glove Style
Drivers
ANSI/ISEA Cut Load
3,449 g
Hand Protection Style
Glove
Includes Double Palm
No
Glove Insulation Weight
150 g
Series
Hi-Viz
Oil Resistant
No
Glove Hand Style
Left and Right
Glove Leather Grade
A, B
Includes Pull Strap
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Abrasion Cycles
2,500
Waterproof
No
Leather Glove Liner Type
Aramid/Polyester Liner with HeatKeep(R) Insulation
Glove Insulation Material
HeatKeep(R)
Includes Padded Palm
No
High-Visibility
Yes
Lining Material
Insulated
Sold As
Pair
Leather Coverage Style
Leather Palm
High-Visibility Features
High-Visibility Backing
Oil-Resistant
No
Palm Color
Tan
Includes Reinforced Thumb Crotch
No
Arc Flash PPE Category
0
Palm Style
Single Layer
Minimum Temperature
20 Degrees F
Glove Features
High-Visibility
Pairs per Package
12
Pairs Per Package
12
Glove Coating Material
Uncoated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105, EN 388, Glove Length 12 19/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products