Cut Resistant Coated Gloves, Cut Level A7 , Dipped , Latex , Rough , S 1 PR

  • Mfr # 9015-S (7)

  • Zoro # G3791988


product price:  $45.85
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9015-S (7)
Zoro #
G3791988
UPC #
815733013612
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
12 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
0
Series
9000 Series
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
SuperFabric®
ANSI/ISEA Cut Grams
4579
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
0 N
Puncture Resistant
Yes
Application
Industrial
Weight
0.3 lb.
Standards
ANSI/ISEA, EN388
Finger Material
Rubber Latex
Thumb Style
Full
Palm Material
SuperFabric(R)
Suggested Use Environment
Dry
Stitching Material
HPPE
Glove Hand Style
Left and Right
Brand and Series
HexArmor 9015
Latex-Free
No
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Fiberglass, HPPE
Insulated
No
Cuff Color
Blue
Touchscreen Compatible
No
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Pairs per Package
1
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
EN 388 Rating
4X43F
Knit Material Color
Gray
Sold As
Pair
ANSI/ISEA Needlestick Force - Palm
4.8 N
Lint-Free
No
Palm Type
Coated
Hem Style
Finished
Reversible
No
Glove Coating Color
Black
Glove Lining Material
HPPE Fiberglass Blend

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.