Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VeriShield Folding Ear Muffs, 24 dB NRR, Passive, General Purpose, Black

  • Mfr # 1035102-VS

  • Zoro # G3793336


product price: $33.65
/ea

Key Features

Series
VeriShield
Noise Reduction Rating
24 dB
Ear Muff Style
Folding
Cushion Material
Foam
Dielectric
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035102-VS
Zoro #
G3793336
UPC #
731255035102
Country of Origin
China

Details

Item
Ear Muffs
Color
Black
Series
VeriShield
Noise Reduction Rating
24 dB
Ear Muff Style
Folding
Cushion Material
Foam
Dielectric
No
Protection Type
Passive
Standards
ANSI S3.19-1974
Features
Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening
Earmuff Type
General Purpose
Number of Batteries
0
Weight
0.6 lb
Batteries Included
No
For Use With
Hard Hats
Compatible Manufacturer Model Number
Over the head - N/A
Cup Color
Black
Band Color
Black
Band Material
Steel-Wire
Cup Material
ABS
Electrically Insulated
No

Description

Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 24 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Over the head - N/A, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Foldable, Standards CAN Z94.2-1994, CSA Class A, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974, Replacement Pad Grainger Part Number 55JR09, Band Color Black, Band Material Steel-Wire, Cup Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.