
End Brush, Banded Crimped, .010CS Wire, 1
Mfr # 83017
Zoro # G3793522
product price:Â $19.35
/ea
Sold in multiples of 10 for $193.50
Key Features
Bristle Type
Crimped
Abrasive Material
Steel wire (ST)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83017
Zoro #
G3793522
UPC #
697940830172
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.010 in
Details
Item
Crimped with Bridle Shank-Mounted End Brush
Bristle Type
Crimped
Abrasive Material
Steel wire (ST)
Description
End Brush,Banded Crimped,.010CS Wire,1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.