Impact Resistant Gloves, 3XL, PR

  • Mfr # 667

  • Zoro # G3793528


product price:  $56.69
/pr

Key Features

Palm Material
Goatskin
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
Insulated
No
Knuckle Padding Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
667
Zoro #
G3793528
UPC #
646818667136
Country of Origin
Hong Kong

Dimensions

Glove Size
13
Cuff Length
2 in
Size- Alpha
3XL
Size- Numeric
13

Details

Item
Impact Resistant Gloves
Palm Material
Goatskin
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
Insulated
No
Knuckle Padding Material
Rubber
Color
High Visibility Yellow, Red, White
ANSI/ISEA Cut Level
A5
Finger Style
Full Finger
Cuff
Slip-On
Closure Type
Slip-On
Lining
Pellon(R) Fleece
Hand
Left and Right
Glove Back Material
Goatskin
Series
R-Hide
Includes ID Panel
No
Leather Color
White
ANSI/ISEA Impact Level
1
Glove Leather Grade
A
Hand Protection Style
Glove
Includes Pinch Point Protection
Yes
ANSI/ISEA Abrasion Cycles
1,000
Finger Coverage
Full Finger
Glove Cut
Clute
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Cut-Resistance Coverage
Full
Waterproof
No
Internal Reinforcement Material
HPPE
Includes Red Palm
No
Cuff Material
Leather
Glove Construction
Cut and Sewn
Cuff Style
Shirred Slip-On
Thumb Sweat Wipe
No
Glove Liner Material
HPPE
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Puncture Level
3
Includes Padded Palm
No
Thumb Style
Wing
Brand and Series
Ringers Gloves R-Hide Classic
Touchscreen Compatible
No
Impact Protection Style
Low-Profile
Includes Double Palm
No
Windproof
No
Reflective Backing
No
Glove Safety Features
High-Visibility
EN 388 Impact Rated
Yes
Includes Keypad Nib
No
Includes Pull Strap
No
Impact Glove Type
ANSI Rated, CE Rated
Glove Back Color
White
Stitching Material
Nylon
EN 388 Rating
3X42EP
ANSI/ISEA Cut Load
2,200 g
ANSI/ISEA Abrasion Level
3
Knuckle Protection Material
TPR
Water Resistant
No
Leather Grade
Premium
Rope Channel Reinforcement
No
Low-Profile Impact Protection
Yes
Glove Materials
Goatskin
Leather Palm Process
Grain
High-Visibility
Yes
Minimum Temperature
Not Rated
Palm/Back Material
Goatskin
Oil-Resistant
No
Leather Coverage Style
Full Leather
Palm Color
White
Oil Resistant
No
Leather Glove Liner Type
HPPE Liner
Liner Style
HPPE Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.