Cut Resistant Coated Gloves, Cut Level A8 , Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # 9013-M (8)

  • Zoro # G3795829


product price:  $48.39
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013-M (8)
Zoro #
G3795829
UPC #
815733013575
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
0
Series
9000 Series
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
SuperFabric®
ANSI/ISEA Cut Grams
5022
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Palm Material
Nitrile
Finger Material
Nitrile
Weight
0.2 lb.
ANSI/ISEA Puncture Force
0 N
Application
Industrial
Stitching Material
HPPE
Standards
ANSI/ISEA, EN388
Puncture Resistant
Yes
Suggested Use Environment
Wet/Dry
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Thumb Style
Full
Silicone-Free
No
Brand and Series
HexArmor 9013
Cut-Resistance Coverage
Palm Side
Latex-Free
No
ANSI/ISEA Abrasion Cycles
98,100
Insulated
No
Glove Back Material
Fiberglass, HPPE
Pairs per Package
1
Sold As
Pair
Glove Coating Color
Black
Hand Protection Style
Glove
Palm Type
Coated
Double-Dipped
No
Includes Finger Fourchettes
No
Hem Style
Finished
EN 388 Rating
4X43F
ANSI/ISEA Needlestick Level - Palm
Not Rated
Cuff Color
Blue
Touchscreen Compatible
No
Glove Lining Material
HPPE Blend
Reversible
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Lint-Free
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.