5L540 FHP V-Belt, 54 in Outside Length, 21/32 in Top Width, 9 mm Thickness, 1 Ribs

  • Mfr # 5L540

  • Zoro # G3796350


product price:  $12.49
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L540
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5L540
Zoro #
G3796350
UPC #
64971744666
Country of Origin
Philippines

Dimensions

Top Width
21/32 in
Thickness
9 mm
Outside Length
54 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L540
Number of Ribs
1
Material
SBR
Temp. Range
-30 to 60°F
Groove Angle
36 Degrees
Construction
Banded
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.