End Brush, Banded Crimped, .010CSWire, 3/4

  • Mfr # 83012

  • Zoro # G3799247


product price:  $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Bristle Type
Crimped
Abrasive Material
Steel wire (ST)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83012
Zoro #
G3799247
UPC #
697940830127
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.010 in

Details

Item
Crimped with Bridle Shank-Mounted End Brush
Bristle Type
Crimped
Abrasive Material
Steel wire (ST)

Description

End Brush,Banded Crimped,.010CSWire,3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.