
4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27
Mfr # 61301
Zoro # G3802141
product price:Â $3.79
/ea
Sold in multiples of 10 for $37.90
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Connector Size
0
Abrasive Material
Aluminum oxide, Silicon carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61301
Zoro #
G3802141
UPC #
097758613019
Country of Origin
Spain
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Connector Size
0
Arbor Size
0
Details
Item
Grinding Wheel,Aluminum,4-1/2" x 1/4"
Wheel Type
Type 27
Abrasive Material
Aluminum oxide, Silicon carbide
Description
Grinding Wheel,Aluminum,4-1/2 In. x 1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.