Shop TIGER
See all product information
Create Account
Depressed Center Wheel, Performance Line, 7 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole
- Mfr # 57125
- Zoro # G809010863
product price:Â
$
6.69
/ea
Sold in multiples of 10 for
$66.90
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Connector Type
Arbor Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57125
- Zoro #
- G809010863
- UPC #
- 12382571252
- Country of Origin
- Slovenia
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 27
- Connector Type
- Arbor Connector
- Abrasive Material
- Premium Aluminum Oxide
- Grade
- Coarse
- Grit
- 24
- Maximum Operating Speed
- 8500 RPM
Description
Tiger Depressed Center Wheel, Performance Line, 7 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, Wheel Hardness: R, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.