FFE-775, Disposable Gloves, 4.00 to 4.99 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue

  • Mfr # FFE-775-XL

  • Zoro # G3803125


product price:  $12.65
/pk 50, $0.25/ea

Key Features

Material
Nitrile
Palm Thickness
4.7 mil
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFE-775-XL
Zoro #
G3803125
UPC #
769799077548
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
4.7 mil
Finger Thickness
6.3 mil
Glove Length
11 1/2 in
Cuff Thickness
3.5 mil
Length
11 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
XL/Standard
Size - Numeric
10
Size- Alpha
XL
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
FFE-775
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Exam, Medical
Standards
NFPA 1999, ASTM D 6319
Lining
Unlined
Resists
Day to Day Hazards
Application
Life Sciences, Healthcare
Metal Detectable
No
Aloe Inner Surface
No
Features
Adhesive-Resistant Exterior
Acceptable Quality Level (AQL)
1.5
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex FFE-775
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free with Adhesive-Resistant Exterior
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture Location
Fingertips
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 3.5 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards NFPA 1999, ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products