This item is Discontinued.

Ok-1 Large Class 2 High Visibility Vest, Orange OK-SVOML-L

Large Class 2 High Visibility Vest, Orange (Discontinued)

  • Mfr # OK-SVOML-L
  • Zoro # G3803843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OK-SVOML-L
Zoro #
G3803843
UPC #
-
Country of Origin
China

Dimensions

Fits Chest Size
38" to 42"
Size
L

Details

Gender
Unisex
Color
Orange/Red
Item
Hi-Visibility Vest
ANSI Class
2
Standards
ANSI/ISEA 107-2010
ANSI Type
Class 2

Description

Hi-Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 38 In. to 42 In., Gender Unisex, Vest Material Polyester Mesh, Standards ANSI/ISEA 107-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.