This item is Discontinued.

Ok-1 2XL Class 2 High Visibility Vest, Orange OK-AV1OML  2XL

2XL Class 2 High Visibility Vest, Orange (Discontinued)

  • Mfr # OK-AV1OML 2XL
  • Zoro # G3803922
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OK-AV1OML 2XL
Zoro #
G3803922
UPC #
-
Country of Origin
China

Dimensions

Fits Chest Size
48" to 52"
Size
2XL

Details

Color
Orange/Red
Item
Hi-Visibility Vest
Standards
ANSI/ISEA 107-2010
Gender
Unisex
ANSI Class
2
ANSI Type
Class 2

Description

Hi-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 In. to 52 In., Gender Unisex, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.