This item is Discontinued.

Ok-1 XL Class 2 Hi Visibility Vest, Orange OK-AV1OML  XL

XL Class 2 Hi Visibility Vest, Orange (Discontinued)

  • Mfr # OK-AV1OML XL
  • Zoro # G3803947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-AV1OML XL
Zoro #
G3803947
UPC #
-
Country of Origin
China

Dimensions

Fits Chest Size
42" to 46"
Size
XL

Details

Gender
Unisex
Color
Orange/Red
ANSI Class
2
Standards
ANSI/ISEA 107-2010
Item
Hi-Visibility Vest
ANSI Type
Class 2

Description

Hi-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 42 In. to 46 In., Gender Unisex, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.