This item is Discontinued.

Ok-1 3XL Class 2 High Visibility Vest, Lime OK-AV1LMO

3XL Class 2 High Visibility Vest, Lime (Discontinued)

  • Mfr # OK-AV1LMO
  • Zoro # G3804001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-AV1LMO
Zoro #
G3804001
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Visibility Vest
Gender
Unisex
Color
Yellow/Green
ANSI Class
2
Standards
ANSI/ISEA 107-2010
ANSI Type
ANSI/ISEA 107 Class 2

Description

Hi-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Gender Unisex, Vest Material Polyester Mesh, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.