Flame Resistant Rain Jacket, PVC, Class 3 R, Orange, 3XL

  • Mfr # J53129

  • Zoro # G3804087


product price:  $62.89
/ea

Key Features

Material
PVC
Color
Orange
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J53129
Zoro #
G3804087
UPC #
081138531468
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Chest Size
56 in to 58 in
Thickness
14 mil
Length
32 in
Sleeve Length
36 in
Maximum Chest Size
66 in
Minimum Chest Size
66 in
Size-Body Type
Regular

Details

Item
Flame Resistant Rain Jacket
Material
PVC
Color
Orange
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Nomex
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Arc Flash PPE Category
0
Gender
Unisex
Includes
Pass Through for Fall Protection, Vented Cape Back
Fabric Weight
11 oz
Resists
Chemical, Flame, Mildew, Water
Seam Style
Sealed
Hood Style
Packable Hood in Collar
High-Visibility
Yes
Secondary Hazard
Rain Protection
Collar Style
Hook-and-Loop
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Includes Lining
Yes
Coating Material
Nomex
Includes Hood
Yes
Wind-Resistant
Yes
Garment Type
Rain Jacket
Includes Removable Liner
No
Style
Jacket
Back Stripe Pattern
U
Series
J53129
Cuff Style
Hook-and-Loop
Water-Resistant
100% waterproof protection

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in, Lining Material Nomex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.