VCI Bags, 80" x 40", 4 mil, Blue, Open Top, 25 PK

  • Mfr # 5VFY0

  • Zoro # G3806769


product price:  $232.99
/pk 25, $9.32/ea
Free Shipping & Returns

Key Features

Width
40"
Length
80"
Color
Blue
Bag Closure Type
Open Top
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VFY0
Zoro #
G3806769
UPC #
-
Country of Origin
United States

Dimensions

Width
40"
Length
80"
Thickness
4 mil
Depth
36"
Size
80" x 40"
Overall Length
80 in
Overall Depth
36 in

Details

Item
VCI Bags
Color
Blue
Bag Closure Type
Open Top
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Closure Type
Bottom Seal
Bag Item
Open Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Roll
Bag Type
Standard
Bag Bottom Type
Gusseted
With Hang Hole
Hang Hole Not Included

Description

Bag Features Corrosion-Inhibiting VCI, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 40 in, Length 80 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Gusseted, Blue, Package Configuration Roll, Seal Length Not Applicable, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.