Men's Forge Rubber Boot, Steel Toe, 16" Height, Black, 8

  • Mfr # 69172-001 M 8

  • Zoro # G3808360


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69172-001 M 8
Zoro #
G3808360
UPC #
603246004841
Country of Origin
China

Dimensions

Size
8
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Forge
Upper Material
Neo-Tech(TM)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Outsole Material
Rubber
Standards
ASTM 1677, ASTM F2913-11, ASTM D471 2010, ASTM F2413-11 ASTM F2412-11
Toe Shape
Round
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Style Number
69172-001
Insulated
Yes
Metatarsal Guard
No
Typical Rubber Boot Application
General Use
Insulation Type
Neo-Tech(TM)
Footwear Sole Pattern
BioGrip
Midsole Material
EVA
Shank Material
Steel
Resists
Chemicals, Oils
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Chain Saw Cut Resistant
No
Removable Insole
Yes
Insole System
Algae-Based EVA
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Static Dissipative
No
Wide Toe Cap
No
Shoe Style
Knee
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Cold-Insulation Technology
7mm Neo-Tech
Footwear Brand
BOGS
Insole Color
Black
Insole Material
EVA
Min. Operating Temp.
-40 Degrees F

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern BioGrip, Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.