Sq. End Mill, Single End, Carb, 16.00mm
Mfr # 40131600T056S
Zoro # G3808400
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
56 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40131600T056S
Zoro #
G3808400
UPC #
4056544660145
Country of Origin
India
Dimensions
Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
56 mm
Shank Dia.
16 mm
Overall Length
110 mm
Milling Dia.
16 mm
Description
Square End Mill, 16 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 56 mm, Overall Length 110 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.