Chain, Coil, Straight, 100 ft., 880 lb.

  • Mfr # 6045032

  • Zoro # G3810899


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
880 lb
Finish
Zinc Plated
For Lifting
No
Trade Size
5/0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6045032
Zoro #
G3810899
UPC #
042228021801
Country of Origin
United States

Dimensions

Trade Size
5/0
Length
100 ft
Link Inside Width
1/2 in
Material Thickness
1/4 in
Link Inside Length
1 1/2 in
Overall Length
100 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
880 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Coil
Standards
NACM
Links per Foot
8
Weight per Foot
0.49 lb
Chain Type
Coil Chain
Link Type
Straight
Lifting Capability
Not for Lifting
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 8,800 lb, Trade Size 5/0, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 8, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 1/4 in, Weight per Foot 0.49 lb, Welding Type Welded, Standards NACM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.