Grinding Wheel, Type27, 9"x1/4

  • Mfr # 61109

  • Zoro # G3811497


product price:  $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Wheel Type
Type 27
Overall Diameter
9
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61109
Zoro #
G3811497
UPC #
097758611091
Country of Origin
Germany

Dimensions

Overall Diameter
9
Overall Thickness
1/4 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)

Description

Grinding Wheel,Type27,9"x1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.