This item is Discontinued.

Accuform No Header, Please If You Use It - Return It!, 14" W x 10" H, Rectangle, Plastic MHSK929VP

No Header, Please If You Use It - Return It!, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MHSK929VP
  • Zoro # G3811561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHSK929VP
Zoro #
G3811561
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Please If You Use It - Return It!
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Cleaning and Maintenance
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend/Background Color
Blue And Black/White
Language
English
Background Color
Blue, White
Material
Plastic
Mounting Style
With Mounting Holes
Double-Sided
No
Legend Color
Black, White
Sign Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please If You Use It - Return It!, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.