
Grinding Wheel, T27, 9" x 1/4
Mfr # 61005
Zoro # G3811652
product price:Â $7.15
/ea
Sold in multiples of 10 for $71.50
Key Features
Wheel Type
Type 27
Overall Diameter
9
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61005
Zoro #
G3811652
UPC #
097758610056
Country of Origin
Germany
Dimensions
Overall Diameter
9
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)|Steel
Description
Grinding Wheel,T27,9" x 1/4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.