Zoro Homepage
This item is Discontinued.
Peerless Chain Transport Chain, 200 ft., 6600 lb. 5041454

Transport Chain, 200 ft., 6600 lb. (Discontinued)

  • Mfr # 5041454
  • Zoro # G3812037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041454
Zoro #
G3812037
UPC #
042228012694
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
200 ft
Overall Length
200 ft

Details

For Lifting
No
Item
Transport Chain
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
6,600 lb
Grade
70
Welding Type
Welded
Material
High Strength Carbon Steel
Finish
Gold Chromate
Links per Foot
9
Standards
NACM
Chain Classification
Transport
Includes Hook
No Hook Included
Chain Grade
70
Lifting Capability
Not for Lifting
Link Type
Straight
Chain Type
Transport Chain

Description

Transport Chain, Chain Type Transport Chain, Material High Strength Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Type Straight, Overall Length 200 ft, Links per Foot 9, Includes Hook No Hook Included, Finish Gold Chromate, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.