Chain, Straight, 5 ft., 12,000 lb., Welded
Mfr # 5050605
Zoro # G3812159
product price:Â $55.95
/eaKey Features
Chain Item
Chain
Working Load Limit
12,000 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5050605
Zoro #
G3812159
UPC #
042228096267
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Length
5 ft
Material Thickness
33/64 in
Compatible Fitting Thickness
1/2 in
Overall Length
5 ft
Link Inside Width
3/4 in
Link Inside Length
1 1/2 in
Details
Item
Chain
Chain Item
Chain
Working Load Limit
12,000 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
8
Standards
ASTM A391, NACM
Chain Grade
80
Lifting Capability
For Lifting
Weight per Foot
2.55 lb
Link Type
Straight
Includes Hook
No Hook Included
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 5 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 33/64 in, Weight per Foot 2.55 lb, Welding Type Welded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.