Grinding Wheel, 9"x1/4

  • Mfr # 61606

  • Zoro # G3812188


product price:  $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Wheel Type
Type 27
Overall Diameter
9
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Zirconia Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61606
Zoro #
G3812188
UPC #
097758616065
Country of Origin
Germany

Dimensions

Overall Diameter
9
Overall Thickness
1/4 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Abrasive Material
Zirconia Aluminum
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Cast steel|Grey/nodular cast iron (GG/GJL, GGG/GJS)|Steel

Description

Grinding Wheel,9"x1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.