
Cup Knot, End Flared, .014SS Wire
Mfr # 83098
Zoro # G3813752
product price:Â $35.15
/ea
Sold in multiples of 10 for $351.50
Key Features
Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83098
Zoro #
G3813752
UPC #
697940830981
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.014 in
Details
Item
Knotted Shank-Mounted End Brush
Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Description
Cup Knot,End Flared,.014SS Wire
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.