Gray Plastic Lid
Mfr # LID241GY
Zoro # G3816285
product price:Â $17.45
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
Lid Type
Snap-On
Shape
Rectangular
For Container Type
Stack and Nest Container
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LID241GY
Zoro #
G3816285
UPC #
651588012673
Country of Origin
United States
Dimensions
Overall Width
14 1/4 in
Overall Length
20 7/8 in
Outside Width
14 1/4 in
Details
Color
Gray
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Lid Type
Snap-On
Shape
Rectangular
For Container Type
Stack and Nest Container
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
SNT240
Standards
FDA Compliant, USDA Approved
Description
Lid, Color Gray, Compatible Grainger Part Number 9T496, Compatible Manufacturer Model Number SNT240, Material Plastic, Overall Diameter Not Applicable, Overall Length 20 7/8 in, Overall Width 14 1/4 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.