Zoro Homepage
This item is Discontinued.
Metro Utility Cart, 2 Shelves, 300 lb. BC2636-24BL

Utility Cart, 2 Shelves, 300 lb. (Discontinued)

  • Mfr # BC2636-24BL
  • Zoro # G3816793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC2636-24BL
Zoro #
G3816793
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Length
39-1/2"
Overall Width
27"
Shelf Width
27"
Lip Height
7/16"
Shelf Length
39-1/2"
Overall LxWxH
39 1/2 in x 27 in x 33 in
Shelf LxW
39 1/2 in x 27 in

Details

Load Capacity
300 lb.
Item
Utility Cart
Adjustable Increments
1"
Number of Shelves
2
Leg Color
Black
Caster Type
(4) Swivel
Standards
NSF
Shelf Material
High Density PE
Caster Material
Thermoplastic
Leg Material
Chrome Plated
Capacity per Shelf
150 lb.
Shelf Color
Black
Electrical Included
No

Description

Utility Cart, Number of Shelves 2, Load Capacity 300 lb, Shelf Length 39 1/2 in, Shelf Width 27 in, Lip Height 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.