This item is Discontinued.

Metro Utility Cart, 3 Shelves, 400 lb. BC2636-34BU

Utility Cart, 3 Shelves, 400 lb. (Discontinued)

  • Mfr # BC2636-34BU
  • Zoro # G3816811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC2636-34BU
Zoro #
G3816811
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Length
39-1/2"
Overall Width
27"
Shelf Length
39-1/2"
Lip Height
7/16"
Shelf Width
27"
Overall LxWxH
39 1/2 in x 27 in x 33 in
Shelf LxW
39 1/2 in x 27 in

Details

Load Capacity
400 lb.
Item
Utility Cart
Adjustable Increments
1"
Number of Shelves
3
Standards
NSF
Leg Material
Chrome Plated
Shelf Material
High Density PE
Caster Type
(4) Swivel
Shelf Color
Blue
Capacity per Shelf
133 lb.
Leg Color
Blue
Caster Material
Thermoplastic
Electrical Included
No

Description

Utility Cart, Number of Shelves 3, Load Capacity 400 lb, Shelf Length 39 1/2 in, Shelf Width 27 in, Lip Height 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.