Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OK-4201-4X
Zoro #
G3817807
UPC #
-
Country of Origin
Unknown
Dimensions
Size
4XL
Length
31-1/2"
Fits Chest Size
52" to 55"
Details
Material
Polyester
Color
Lime Green
Item
Bomber Jacket
Lining Material
Polar Fleece
Number of Outside Pockets
4
Closure Type
zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2010 Class 3
Insulated
Yes
ANSI Class
3
Number of Inside Pockets
4
ANSI Type
Class 3
Description
Bomber Jacket, ANSI Class 3, ANSI Type Class 3, Gender Unisex, Color Lime Green, Size 4XL, Number of Outside Pockets 4, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.