Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , M 1 PR

  • Mfr # 9677M

  • Zoro # G3822165


product price:  $14.15
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9677M
Zoro #
G3822165
UPC #
045143967728
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
12 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Ultra Tech Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1009
Glove Construction
Seamless Knit
Finger Material
Polyurethane
Thumb Style
Straight
Puncture Resistant
No
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Glove Cut
Gunn
Application
Automotive, Metal Fabrication, Ceramics, Paper And Pulp Industry, Textile Industry And Other Applications Requiring Ultimate Cut Protection
Palm Material
Polyurethane
Standards
ANSI 105, EN388
Stitching Material
Dyneema(R)
Cut Resistant
Yes
Weight
Light
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 9677
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
13,174
Glove Back Material
Dyneema®
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Glove Coating Color
White
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
White
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.