Coated Gloves, Latex, Textured, Palm, 3 Abrasion Level, Red, L (9) 1 PR

  • Mfr # N9680L

  • Zoro # G3823093


product price:  $4.69
/pr

Key Features

Color
Red
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9680L
Zoro #
G3823093
UPC #
045143868032
Country of Origin
Sri Lanka

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Red
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN388, 170-199 For Food Contact
Glove Construction
Seamless Knit
Resists
Abrasion, Tear
Insulated
No
Application
Assembly, Recycling, Warehousing
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Glove Materials
Nylon
Latex-Free
No
Brand and Series
MCR Safety Ninja Flex N9680
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Features
Anti-bacterial
Knit Material Color
Red
Minimum Temperature
Not Rated
Series
Ninja Flex N9680
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Coating Color
Gray
Touchscreen Compatible
No
Coating Type
Dipped
Double-Dipped
No
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.