Leather Gloves, Cowhide, Extended Gauntlet Cuff, Straight Thumb, Gray, XL, 12 PK

  • Mfr # 1746XL

  • Zoro # G3824869


product price:  $391.99
/pk 12, $32.67/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Gray
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1746XL
Zoro #
G3824869
UPC #
-
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Extended Gauntlet
Glove Cut
Gunn
Glove Hand Style
Left and Right
Lining
Unlined
ANSI/ISEA Cut Level
A2
Glove Leather Grade
A
Leather Palm Process
Split
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Palm Material
Cowhide
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Cut-Resistance Coverage
Palm Side
Insulated
No
Standards
ANSI/ISEA
ANSI/ISEA Abrasion Level
4
Glove Back Material
Cowhide
Sold As
Pack of 12 Pair
Application
Agriculture, Automotive, Construction, Farming, Iron Work, Lumber Industry, Manufacturing, Mining, Stamping
Brand and Series
MCR Safety Big Jake(R) 1746
Stitching Material
Kevlar(R)
Reinforcement Coverage
Reinforced Index Finger, Reinforced Middle Finger, Reinforced Palm, Reinforced Thumb Crotch
Leather Glove Style
Work
Leather Glove Liner Type
Unlined
Glove Back Color
Gray
Series
Big Jake(R) 1746
Glove Features
Double Palm
Leather Coverage Style
Full Leather
Palm Color
Gray
Minimum Temperature
Not Rated
Includes Double Palm
Yes
Lining Material
Unlined
ANSI/ISEA Cut Load
Not Tested
Palm Style
Split/Double Palm
ANSI/ISEA Needlestick Force - Palm
Not Tested
ANSI/ISEA Needlestick Level - Palm
Not Tested

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A2, Stitching Material Kevlar(R), Insulated No, Sold As Pack of 12 Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Straight, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.