Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XL 12 PK

  • Mfr # 92752XL

  • Zoro # G3824911


product price:  $69.29
/pk 12, $5.77/ea

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92752XL
Zoro #
G3824911
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Cut Pro(TM)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Brand and Series
MCR Safety CutPro(TM) 92752
Suggested Use Environment
Dry
Stitching Material
HPPE
Standards
ANSI 105, EN388
Abrasion Resistant
No
Application
Assembly Line Production, Automotive Assembly, Bottling, Carpentry, Construction, Demolition, Landscaping, Salvage, Sanitation, Warehousing
Latex-Free
No
Glove Cut
Gunn
Thumb Style
Ergonomic Offset
Silicone-Free
No
Finger Material
Polyurethane
Glove Hand Style
Left and Right
Puncture Resistant
No
Palm Material
Polyurethane
Glove Back Material
HPPE
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Coating Color
Gray
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.