Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , 2XL 12 PK
Mfr # 92718PUXXL
Zoro # G3825121
product price:Â $54.55
/pk 12, $4.55/eaKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92718PUXXL
Zoro #
G3825121
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
2XL
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
11
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.