Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 7, 1 Pair

  • Mfr # 18821/7

  • Zoro # G3825184


product price:  $20.99
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18821/7
Zoro #
G3825184
UPC #
086189180344
Country of Origin
Dominican Republic

Dimensions

Size
7
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Servus
Upper Material
PVC
Heel Style
Defined Heel
Features
PVC Polyblend Injection Molded Construction, CT (Comfort Technology) For Easy Flexing, Arch and Heel Support, Washable Insole, Heel Cup Reduces Heel Slippage
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
For Outdoor Traction
Yes
Metatarsal Guard
No
Insulated
No
Toe Shape
Round
Insulation Type
None
Footwear Closure Type
Pull On
Style Number
18821
Standards
ASTM F2413-18
Outsole Material
PVC
Footwear Sole Pattern
Cleated
Typical Rubber Boot Application
Moderate Chemical Resistant
Resists
Chemicals
Shank Material
Steel
Midsole Material
PVC
Completely Non Metallic
No
Static Dissipative
No
Ninety Degree Heel
Yes
Wide Toe Cap
No
Footwear Construction Type
Molded
Insole System
FootForm(TM)
Removable Insole
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Shoe Style
Knee
Outsole Technology
TDT Self-cleaning
Insole Material
Foam
Oil-Resistant Sole Technology
TDT
Insole Color
Gray/White
Footwear Brand
HONEYWELL SERVUS
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Construction
Three-stage Molded Construction Formulated for Specific Organic Chemical Resistance

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products