Duct Tape, Blue, 36 yd L, 3 in W

  • Mfr # TB-108

  • Zoro # G3826961


product price:  $21.59
/ea

Key Features

Tape Color Family
Blue
Tape Color
Blue
Imperial Tape Length
36 yd
Imperial Tape Width
3 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-108
Zoro #
G3826961
UPC #
732393200063
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
3 in
Metric Tape Length
32.9 m
Metric Tape Width
76.2 mm
Duct Tape Length
36 yd
Duct Tape Thickness
7.5 mil
Duct Tape Width
3 in
Tape Thickness
7.5 mil

Details

Item
Duct Tape
Tape Color Family
Blue
Tape Color
Blue
Material
Polyethylene Coated Cloth
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Blue
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Rubber
Series
TB
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Brand
BAC INDUSTRIES
Tape Backing Construction
Cloth
Tape Sub-Type
General Purpose Duct Tape
Product Form
Continuous Roll
Brand and Series
BAC Industries Inc. TB
Tape Adhesive Format
Single-Sided
Duty Rating
Light Duty
Tape Type
Duct & Repair Tape
Maximum Tape Performance Temperature
Not Rated
Tape Resistance Properties
Water-Resistant
Minimum Tape Performance Temperature
Not Rated
Temperature Range
Not Rated
Common Industry
Construction
Environment
Indoor and Outdoor

Description

Adhesion to Steel Not Rated, Tape Brand BAC INDUSTRIES, Clean Removal Time Not Rated, Construction, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Continuous Roll, Series TB, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Blue, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 7.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 160 Degrees F, Metric Tape Length 32.9 m, Metric Tape Width 76.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.