This item is Discontinued.

Accuform Fire Extinguisher Sign, 7" Height, 10" Width, Plastic, Rectangle, English MFXG401VP

Fire Extinguisher Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MFXG401VP
  • Zoro # G3828474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFXG401VP
Zoro #
G3828474
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Background Color
White
Legend/Background Color
Red And Black/White
Double-Sided
No
Legend Style
Text and Symbol
Sign Legend Color
Black
Material
Plastic
Subject Matter
Fire & Emergency
OSHA Compliant
Yes
Language
English
Legend Color
Black
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.