This item is Discontinued.

Ironclad Performance Wear Mechanics Gloves, S, Orange, Ribbed Nylon/Spandex/(10) Reflective Elements IVO-02-S

Mechanics Gloves, S, Orange, Ribbed Nylon/Spandex/(10) Reflective Elements (Discontinued)

  • Mfr # IVO-02-S
  • Zoro # G3831405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVO-02-S
Zoro #
G3831405
UPC #
696511800521
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Orange
Palm Material
Synthetic Leather
Application
Low Light Environments, Nighttime Work, Transportation Construction, Repair, Traffic Control, Roadside Work
Palm Construction
Single Layer Plus Foam Padding
Stitching Material
Nylon
Closure Type
hook-and-loop
Lining
Unlined
Finger Style
Full Finger
Back Material
Ribbed Nylon/Spandex/(10) Reflective Elements
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.