This item is Discontinued.

Ironclad Performance Wear Mechanics Gloves, L, Lime Green, Ribbed Nylon/Spandex/(10) Reflective Elements IVG-04-L

Mechanics Gloves, L, Lime Green, Ribbed Nylon/Spandex/(10) Reflective Elements (Discontinued)

  • Mfr # IVG-04-L
  • Zoro # G3831423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVG-04-L
Zoro #
G3831423
UPC #
696511800446
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Lime Green
Palm Material
Synthetic Leather
Application
Low Light Environments, Nighttime Work, Transportation Construction, Repair, Traffic Control, Roadside Work
Palm Construction
Single Layer Plus Foam Padding
Lining
Unlined
Stitching Material
Nylon
Back Material
Ribbed Nylon/Spandex/(10) Reflective Elements
Closure Type
hook-and-loop
Finger Style
Full Finger
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.