Hard Hat, V-Gard 500, Polyethylene, 6 Point Ratchet, Type 1, Class C, Bright Green
Mfr # 10035213
Zoro # G3831554
product price:Â $29.19
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard 500
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10035213
Zoro #
G3831554
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard 500
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Bright Green
Head Protection Venting
Yes
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type
1
Includes
Hard Hat, Suspension, Instructions
ANSI Classification
Type 1, Class C
Graphics
None
Head Protection Graphics
No Graphics
Hard Hat ANSI Class
C
Accessory Slots
Yes
ANSI Electrical Class
C
ANSI Impact Type
1
Accessory Mounting Options
Side-Slots
High-Visibility
Yes
Application
Confined Space
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
MSA
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility High-Visibility, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard(R) 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.