This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, 2XL, Black, Spandex CG30-75-012

Anti-Vibration Gloves, 2XL, Black, Spandex (Discontinued)

  • Mfr # CG30-75-012
  • Zoro # G3832717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG30-75-012
Zoro #
G3832717
UPC #
781513611739
Country of Origin
Multiple

Details

Item
Anti-Vibration Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Heavy Duty Work
Palm Construction
Foam Padding
Standards
EN420, EN 388 (3121)
Lining
Foam Padding
Cuff
Slip-On
Back Material
Spandex
Finger Style
Full Finger
Closure Type
hook-and-loop
Features
Embossed, Molded Neoprene Forms Better Around the Wrist, Providing Better Comfort and Protection
Stitching Material
Nylon
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.